• The item cannot be ordered due to missing prices.

Precision dial indicator IP67, shock-resistant 10/58 mm

Article no.: 432210 10/58
  • Standard: DIN 878
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Rotatable dial face yes
Measurement variation MPE (measurement range) 15 µm
IP Index of Protection IP 67
adjustable tolerance marks yes
Gauging force 0.9 N - 1.6 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432210 10/58
EAN / GTIN 4045197154071

Description

Version:

Dial indicators with protection against splashed water, oil and dirt. Contact point on plunger spindle sealed by rubber bellows, sealed by protective sleeve at the top. Back wall sealed, glass and outer ring tightly screwed. Clamping shank ⌀ 8 mm h6.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision dial indicator IP67, shock-resistant 10/58 mm

Precision dial indicator IP67, shock-resistant 10/58 mm

Reading per pointer revolution 1 1
Clamping shank ⌀ h6 8 8
Body ⌀ 58 58
IP Index of Protection IP 67 IP 54
Gauging force 0.9 ;1.6 0.7 ;1.6
Standard DIN 878 DIN 878
Graduation 0.01 0.01

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart