{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 10 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Rotatable dial face | yes | |
Measurement variation MPE (measurement range) | 15 µm | |
adjustable tolerance marks | yes | |
Gauging force | 0.7 N - 1.5 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432110 10/58 | |
EAN / GTIN | 4045197154064 | |
Manufacturer number | 432110 10/58 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |