{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 10 mm | |
Scale divisions | 1/100 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 13 µm | |
Gauging force | 0.4 N - 1.4 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Type of product | dial gauge |
Article number | 432051 10/58 | |
EAN / GTIN | 4946368841922 | |
Manufacturer number | 2046AB |
This article |
Recommendations |
|
---|---|---|
Dial indicator, Measuring range / Body ⌀: 10/58mm |
||
Reading per pointer revolution | 1 mm | 1 mm |
Measuring range | 10 mm | 10 mm |
Standard | DIN 878 | DIN 878 |
Graduation | 0.01 mm | 0.01 mm |
Measurement technology | analogue | analogue |
Type of product | dial gauge | dial gauge |
Measurement variation MPE (measurement range) | 13 µm | 15 µm |