Dial indicator, Measuring range / Body ⌀: 10/58mm

Article no.: 431990 10/58
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 1,872.22 /pcs.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 2,718.84 /pcs.
on request
In stock Available in 11-14 working days
110 pieces in stock 110 pieces available in 11-14 working days

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT

Availability

  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 0 mm - 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 15 µm
Gauging force 0.7 N - 1.4 N
Clamping shank ⌀ h6 8 mm
Measurement technology mechanical
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 431990 10/58
EAN / GTIN 4059192013837
Manufacturer number 4311050
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart