• The item cannot be ordered due to missing prices.

Dial indicator 10/58 mm

Article no.: 431896 10/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 10 mm
    Graduation 0.1 mm
    Reading per pointer revolution 10 mm
    Measurement variation MPE (measurement range) 50 µm
    Gauging force 0.7 N - 1.2 N
    Measurement technology analogue
    Body ⌀ 58 mm
    Packaging sturdy box
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 431896 10/58
    EAN / GTIN 4031452100624
    Manufacturer number 10062

    Description

    Version:

    Dimensions to DIN EN ISO 463, issue June 2006. Sturdy dial indicators with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart