{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Parallelism | 0.002 mm | |
Handles | yes | |
Length | 1,000 mm | |
Width | 56 mm | |
Height | 160 mm | |
Weight | 19 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 431825 1000 | |
EAN / GTIN | 2050001949875 |