• The item cannot be ordered due to missing prices.

Support frame, for insert size length×width: 800X500mm

Article no.: 431520 800X500

Select article variation and quantity

for insert size length×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum working height (top face of the marking out table) 900 mm
suitable for worktop size length×width 800×500 mm
Weight 24 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 431520 800X500
EAN / GTIN 2050001949868

Description

Version:

Sturdy welded structure including levelling fittings at the feet. Maximum working height 900 mm (top face of the marking out plate).

Note:

Further sizes available on request. Delivery excluded.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart