{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 12 mm - 25 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Number of micrometers | 3 | |
Number of setting rings | 2 | |
Setting ring ⌀ | 16 / 20 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Type of product | 3-point internal micrometer |
Article number | 429112 12-25 | |
EAN / GTIN | 4946368562926 | |
Manufacturer number | 468-982 |