{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 175 mm - 200 mm | |
Scale divisions | 0.001 mm | |
Error limit | 0.005 mm | |
Dimension a | 12.4 mm | |
Standard measuring depth | 151 mm | |
Measuring depth with extension | 301 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | 3-point internal micrometer |
Article number | 429110 175-200 | |
EAN / GTIN | 4946368563091 | |
Manufacturer number | 468-177 |