{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 50 mm - 100 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Measurement technology | analogue | |
Number of micrometers | 4 | |
Setting ring ⌀ | 62 / 87 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429055 50-100 | |
EAN / GTIN | 4946368517605 | |
Manufacturer number | 368-914 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer set Holtest for measuring blind holes 50-100 mm |
||
Number of micrometers | 4 | 4 |
Setting ring ⌀ | 62 / 87 mm | 62 / 87 mm |
Measuring range | 50 mm - 100 mm | 50 mm - 100 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |