{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 11 mm - 20 mm | |
Reversible reading | mm / inch | |
Interface | RS232C interface; Digimatic interface | |
IP Index of Protection | IP 54 | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Number of measuring heads | 3 | |
Number of setting rings | 2 | |
Setting ring ⌀ | 11 / 15 mm | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | 3-point internal micrometer |
Article number |
428841 11-20
Copy |
|
EAN / GTIN |
7630041117271
Copy |
|
Manufacturer number |
06130232
Copy |