• The item cannot be ordered due to missing prices.

Digital XTL internal quick measuring set with Bluetooth 10-20 mm

Article no.: 428771 10-20
New product

Select article variation and quantity

Measurement range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 10 mm - 20 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Interface RS232C interface; USB interface; Bluetooth interface
Power supply Battery-powered
Number of batteries contained 1
Measurement technology digital
Number of measuring heads 3
Setting ring ⌀ 12.5 / 20 mm
Packaging sturdy box
Type of product 3-point bore gauge

Identification numbers & Classifications

Article number 428771 10-20
EAN / GTIN 5051102251512

Description

Version:

3-point XT internal micrometer series for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Excellently suitable for measuring vertical holes.

Function:

  • mm / inch selection.
  • Setting 2 preset values.
  • On / Off data storage button.

Supplied with:

Digital internal micrometers No. 428760 and setting rings with UKAS test certificate.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart