• The item cannot be ordered due to missing prices.

Digital XTL bore gauge with Bluetooth 8-10 mm

Article no.: 428761 8-10
New product

Select article variation and quantity

Measurement range (mm) Unit price incl. VAT
  • Norm: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 863
Article no of the battery / rechargeable battery fitted 081560 CR2032
Messbereich 8 mm - 10 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Interface RS232C interface; USB interface; Bluetooth interface
Power supply Battery-powered
Number of batteries contained 1
Dimension a 1.9 mm
Standard measuring depth 58 mm
Measuring depth with extension 121 mm
Measurement technology digital
Packaging sturdy box
Type of product 3-point bore gauge

Identification numbers & Classifications

Article number 428761 8-10
EAN / GTIN 2050002078093

Description

Version:

3-point bore gauges for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Excellently suitable for measuring vertical holes.

Function:

  • mm / inch selection.
  • Setting 2 preset values.
  • On / Off data storage button.

Supplied with:

Measuring lever, micrometer head with UKAS test certificate, 1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498950 (from size 20), No. 498951 (up to size 20), setting rings No. 484030, extensions No. 428510.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart