• The item cannot be ordered due to missing prices.

Holematic digital XT bore gauge set with Bluetooth 10-20 mm

Article no.: 428752 10-20

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); Manufacturer’s software; HCT Mobile App

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HCT
    Standard DIN 863
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Measuring range 10 mm - 20 mm
    Scale divisions 0.001 mm
    Reversible reading mm / inch
    Error limit 0.004 mm
    Interface RS232C interface; USB interface; Bluetooth interface
    IP Index of Protection IP 67
    Power supply Battery-powered
    Number of batteries contained 1
    Wireless application HID (Human Interface Device); Manufacturer’s software; HCT Mobile App
    Measurement technology digital
    Number of measuring heads 3
    Setting ring ⌀ 12.5 / 20 mm
    Packaging sturdy box
    Type of product 3-point bore gauge

    Identification numbers & Classifications

    Article number 428752 10-20
    EAN / GTIN 5051102207540

    Description

    Version:

    3-point internal quick measuring devices Holematic for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

    Advantage:

    Very quick and repeatedly accurate measurement due to pistol grip and constant measuring force.

    Function:

    • mm / inch selection.
    • Setting 2 preset values.
    • On / Off data storage button.
    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Digital internal micrometers No. 428702 and setting rings with UKAS test certificate.

    Optional extras:

    Data cable No. 498948, USB dongle No. 498952, setting rings No. 484030, extensions No. 428510.

    Reservedel:

    Reservemålehoveder nr. 428605, målebakker nr. 428745, returfjeder nr. 428746.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart