• The item cannot be ordered due to missing prices.

Internal micrometer MicroGauge, Measuring range: 1,5-2,45mm

Article no.: 428670 1,5-2,45

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 1.5 mm - 2.45 mm
Measuring range of the micrometer head 1.5−1.9; 1.8−2.2; 2.05−2.45 mm
Selectable display 0.01/0.001/0.0005 mm
Reversible reading mm / inch
Repeatability 0.001 mm
Linearity ⌀ 1.0 − 1.55: maximum 2% of the measurement travel; at least 0.001/⌀ 1.5 − 6.35: maximum 1% of the measurement travel; at least 0.001 mm
Interface RS232C interface; USB interface
IP Index of Protection IP 65
Measurement technology digital
Number of measuring heads 3
Number of setting rings 3
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081560 357
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 428670 1,5-2,45
EAN / GTIN 5051102218935

Description

Version:

2-point bore measuring system for high-precision measurement of bores between 0.95 – 10.35 mm. The compact format and low weight (no more than a ball-point pen) facilitates measurement of small precision components. Hard chrome plated spherical measurement contacts. Clear LCD display with switchable resolution down to 0.0005 mm. Data output via RS232 or USB proximity. Dust-tight and proof against jets of water (IP65).

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

With 1 battery No. 081560 357, setting rings with UKAS calibration certificates.

Optional extras:

Data cable No. 498948

Note:

Available as individual micrometers or as a set, depth stops available on request. Diatest probes can be connected using an additional adapter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart