• The item cannot be ordered due to missing prices.

2-point quick measuring device DM1 75 mm

Article no.: 428030 75

Select article variation and quantity

maximum measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range internal 18 mm - 75 mm
Application range external 6 mm - 70 mm
Gauging force 2.6 N
Measurement technology analogue
Length 142 mm
Width 110 mm
Type of product 2-point measuring device

Identification numbers & Classifications

Article number 428030 75
EAN / GTIN 4045197412072
Manufacturer number 428030 75

Description

Version:

Solid construction for use directly on turning / milling centres. For checking internal and external diameters, concentricity, grooves, and wall thicknesses, with a repeatability of 2 µm.
Can be used with any dial indicator or precision dial indicator with shank ⌀ 8 h6 mm and maximum body ⌀  62 mm (supplied without dial indicator).

Advantage:

Short measuring and set-up times, robust and easy to maintain.

Supplied with:

Measuring device fully assembled;
2 pairs of TiN-coated disc anvils (1× ⌀ 8 mm / 1×⌀ 13 mm), 3 × key L-wrenches (3, 4 and 5 AF).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart