• The item cannot be ordered due to missing prices.

Extension for internal micrometer, Length: 25mm

Article no.: 427950 25

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

15 mm
Length 25 mm
Type of product Extension

Identification numbers & Classifications

Article number 427950 25
EAN / GTIN 4059192005719
Manufacturer number 4167030

Description

Version:

The extensions consist of cylindrical gauge blocks on spring mountings in the satin chrome-plated outer sleeves. The probe faces are under the same measuring pressure.

Application:

To extend the measuring range to maximum 2500 mm.

Suitable for:

Internal micrometer No. 427900.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart