{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 30 mm - 40 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 4 µm | |
Spindle ⌀ | 7 mm | |
Barrel ⌀ | 12.5 mm | |
Measurement technology | analogue | |
Type of product | 2-point internal micrometer |
Article number | 427800 30-40 | |
EAN / GTIN | 2050001038067 | |
Manufacturer number | 4163000 |