• The item cannot be ordered due to missing prices.

Internal micrometer set, Measuring range: 50-500mm

Article no.: 427500 50-500

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 50 mm - 500 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Barrel ⌀ 15 mm
Pipe ⌀ 12.5 mm
Measurement technology analogue
Number of extensions 6
Packaging sturdy box
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 427500 50-500
EAN / GTIN 4946368438344
Manufacturer number 137-203

Description

Version:

One standard micrometer head 50 − 63 mm and various extensions. One or more extensions are screwed into the standard micrometer head, depending on the desired measuring range. Extensions consist of cylindrical gauge blocks.

Version - image:

Protective cap for thread
Extension 13 mm
Extension 25 mm
Standard micrometer head 50 - 63 mm

Accuracy:

(3 + number of extensions + L / 50) µm.

Supplied with:

Standard micrometer head and extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart