{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range (travel) | 0 mm - 6.5 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.002 mm | |
Spindle ⌀ | 3.5 mm | |
Barrel ⌀ | 9 mm | |
Radius contact face | 3 mm | |
Mounting shank ⌀ | 6 mm | |
Length of mounting shank | 6 mm | |
Measurement technology | analogue | |
Overall length | 37 mm | |
Type of product | Micrometer head |
Article number | 426200 0-6,5 | |
EAN / GTIN | 4946368020815 | |
Manufacturer number | 148-205 |
This article |
Recommendations |
|
---|---|---|
Micrometer head 0-6,5 mm |
||
Scale divisions | 0.01 | 0.01 |
Error limit | 0.002 | 0.002 |
Overall length | 37 | 37 |
Length of mounting shank | 6 | 6 |
Micrometer barrel graduations | 1/50 | 1/50 |
Measurement technology | analogue | analogue |
Type of product | Micrometer head | Micrometer head |