• The item cannot be ordered due to missing prices.

Digital depth micrometer with data output 0-150 mm

Article no.: 425400 0-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Messbereich 0 mm - 150 mm
Scale divisions 0.001 mm
Measuring needle ⌀ 4 mm
Interface USB interface; Digimatic interface
Measurement technology digital
Bridge length 100 mm
Number of gauging pins 6
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Depth micrometer

Identification numbers & Classifications

Article number 425400 0-150
EAN / GTIN 4946368695846
Manufacturer number 329-250-30

Description

Version:

Clear (7.5 mm high), digital measured value display provides quick, error-free readings. Addition reading by vernier.
Various measuring depths can be achieved by exchanging the measuring pins with 25 mm increments. Measuring spindle fully hardened and ground. Base of hardened tool steel with lapped measuring anvil. Micrometer satin chrome-plated. Barrel with clearly engraved black scale and numerals. Constant measuring force due to integral ratchet.

Version - image:

Data storage button:
The measurement result can be stored by pressing a button. (E.g. If the measurement position is awkward).
Zero point / absolute size:
Enables zeroing at any position. Absolute zeroing is restored by pressing the button again.
Preset button:
For “zeroing”. This setting is retained after switching off the display.

Supplied with:

Measuring pins and 1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497445.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart