• The item cannot be ordered due to missing prices.

Digital micrometer with non-rotating spindle, 30 mm measuring path Protection class IP65 0-30 mm

Article no.: 424935 0-30

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • IP Index of Protection: IP 65
  • Reversible reading: mm / inch

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 0 mm - 30 mm
    Scale divisions 0.01 mm; 0.001 mm; 0.0005 mm
    Scale divisions 0.0005 in; 0.0001 in; 0.0001 in
    Spindle pitch 2 mm
    Parallelism of the measuring faces 0.6 µm
    Flatness of measuring faces < 0,3 µm
    Gauging force 7 N
    Measuring face ⌀ 8 mm
    IP Index of Protection IP 65
    Digit height LCD display 12 mm
    Measurement technology digital
    Reversible reading mm / inch
    Error limit 3 µm
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type Button cell
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 424935 0-30
    EAN / GTIN 2050002078703

    Description

    Description:

    Resolution:< 0.0001 mm (< 0.1 µm), can be switched to 10 µm, 1 µm, 0.5 µm / 0.0005 inch, 0.00005 inch, 0.00002 inch.
    Display: 12 mm LCD display.
    Interface: Triple I (USB cable or wireless). Proximity (Sylvac).

    Advantage:

    • Linear measuring system, directly within Abbe measuring axis.
    • Reversible direction of measurement on the measuring system can be used flexibly.
    • (Non-rotating) floating spindle for high repetition accuracy.
    • Switchable resolution of 0.5 µm, 1 µm and 10 µm.
    • Display can be pre-set using the spindle.
    • Measuring range can be changed between metric mm / inch.
    • Proximity (Sylvac) interface for data transmission to the measuring computer, wireless or cable.
    • Pre-set value and tolerance value can be input and saved.
    • Measuring faces made of carbide, optionally of CBN, to ensure high stability.
    • Min. / max. value saved.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    • For high-precision measurements of round and long components.
    • Varied measuring face geometries available.
    • Workshops and in inspection rooms.

    Standard:

    DIN 863. DAkkS calibration to DIN EN ISO/IEC 17025:2018.

    Optional extras:

    On request:
    • Wireless receiver IBRit-rf1-USB Steinmeyer No. 81 0000 000 11.
    • Wireless transmitter IBRit-rf1-prox Steinmeyer No. 81 0000 000 22.

    Note:

    The item already has DAkkS calibration to DIN EN ISO/IEC 17025:2018! Recalibrations are therefore no longer required.
    Versions with modified measuring faces such as taper, disc, needle, cutting edges, convex, rollers etc. available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart