• The item cannot be ordered due to missing prices.

Small length measurement bench Precimar, Type: SM60-V

Article no.: 424920 SM60-V
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Span of measurement 25 mm
Plane parallelism of measuring faces 1 µm
Gauging force 5 N
Measuring face ⌀ 6 mm
Measurement technology analogue
Type of product Indicating snap gauge
Weight 9 kg

Identification numbers & Classifications

Article number 424920 SM60-V
EAN / GTIN 2050002079496

Description

Version:

Small length measurement bench for quick and precise measurements in the production area. Support table (⌀ 60 mm) with stepless height adjustment. The measuring tool used is protected by the integral coupling. Hardened gauging faces. Can be used with all dial indicators with 8 mm clamping shank (available on request).
Interchangeable measuring probes.

Supplied with:

Without precision dial comparator or dial indicator.
Incl. flat carbide measuring probes ⌀ 3.5 mm.

Optional extras:

Dial indicator No. 434314 size 25; 434318 size 25; 434320 size 25; 434324 size 25; 434656 size 25; 434655 size 25; compact length measuring gauge 434707 size 1200; inductive length measuring probe 434760 size 2004M
Other measuring tips on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart