This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Small length measurement bench Precimar, Type: 0-60

Article no.: 424920 0-60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Span of measurement 25 mm
Plane parallelism of measuring faces 1 µm
Gauging force 1 ±0.2 N
Measuring face ⌀ 6 mm
Measurement technology analogue
Type of product Indicating snap gauge
Weight 9 kg

Identification & Classification

Article number 424920 0-60
Manufacturer number 5357360
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Small length measurement bench for quick and precise measurements in the production area. Support table (⌀ 60 mm) with stepless height adjustment. The measuring tool used is protected by the integral coupling. Hardened gauging faces. Can be used with all dial indicators with 8 mm clamping shank (available on request).

Supplied with:

Without precision dial comparator or dial indicator.

Optional extras:

Dial indicator No. 434314 size 25; 434318 size 25; 434320 size 25; 434324 size 25; 434656 size 25; 434655 size 25; compact length measuring gauge 434707 size 1200; inductive length measuring probe 434760 size 2004M

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart