• The item cannot be ordered due to missing prices.

Indicating snap gauge without anvils 30-80 mm

Article no.: 424904 30-80

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 30 mm - 80 mm
    Contact point travel 2.5 mm
    Gauging force 7.5 N
    Measurement technology analogue
    Packaging sturdy box
    Type of product Indicating snap gauge

    Identification numbers & Classifications

    Article number 424904 30-80
    EAN / GTIN 2050001053305
    Manufacturer number 4451005

    Description

    Version:

    Measurement anvil and fixed anvil with precision taper holes for exchangeable tips. Universal applications to solve all kinds of measurement problems.
    Powerful, forged steel frame with thermal insulation. Anvils made of stainless, hardened steel. Anvil spring mounted, can be pulled back by a lever to insert the component. Anvil adjustable over the measuring range by rack and knurled screw. Setting by gauge blocks. Adjustable centring back-stop for setting component centre. Constant measuring force ensured by built-in measuring force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Dial comparators No. 434674 sizes 25/0.5 and 50/1 are preferred. Out-of-tolerance component values can be read numerically on the dial indicator.

    Supplied with:

    Without dial indicator, with a wooden box.

    Optional extras:

    Setting dimensions, precision dial comparator No. 434674. Cast micrometer stand, measuring instrument holder type Fk for transmitting the lifting movement in the measurement axis, measuring probes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart