• The item cannot be ordered due to missing prices.

Precision bench micrometer, Measuring range: 0-50mm

Article no.: 424805 0-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 50 mm
Measuring range dial comparator ±0.05 mm
Graduation of the micrometer 0.005 mm
Graduation of the precision dial comparator 0.001 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 7.5 mm
Barrel ⌀ 25 mm
Measurement technology analogue
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 424805 0-50
EAN / GTIN 4059192004774
Manufacturer number 4154030

Description

Version:

Strong steel frame, can be inclined up to 45° against sturdy base. Height-adjustable stop. Measuring spindle of stainless steel, hardened and ground. Carbide-tipped measuring faces. Controls and reading parts satin chrome-plated. With hand temperature protection. Constant measuring force. Moveable stop anvil; lifting with retraction lever. Especially suitable for series manufactured parts and quick inspection.

Accuracy:

Dial comparator DIN 863 micrometer 2 µm.

Supplied with:

Dial comparator Millimess No. 434674 size 50/1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart