{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 25 mm | |
Measuring range dial comparator | ±0.065 mm | |
Graduation of the micrometer | 0.01 mm | |
Graduation of the precision dial comparator | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Clearance depth of micrometer frame | 16 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Micrometer with dial comparator |
Article number | 422500 0-25 | |
EAN / GTIN | 4059192004248 | |
Manufacturer number | 4150000 |
This article |
Recommendations |
|
---|---|---|
Micrometer with dial comparator, Measuring range: 0-25mm |
||
Graduation of the precision dial comparator | 0.001 mm | 0.001 mm |
Measuring range dial comparator | ±0.065 mm | ±0.045 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | DIN 863 | DIN 863 |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | Micrometer with dial comparator | Micrometer with dial comparator |