External micrometer with Vee-anvil, Measuring range: 1-15mm

Article no.: 422300 1-15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 5,678.21 /pcs.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 1 mm - 15 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±4 µm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.35 mm
Barrel ⌀ 18 mm
Vee angle 60 (triangular) degrees
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification & Classification

Article number 422300 1-15
EAN / GTIN 4946368009964
Manufacturer number 114-101
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

With Vee anvil for measuring three or five-flute cutters. Enamelled frame. Spindle pitch correction for Vee angle.
Triangular with a Vee angle of 60°.

Application:

For measuring 3 or 5 flute cutters (end mills, reamers).

Supplied with:

Setting standard.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart