Digital external micrometer with disc anvils, Measuring range: 0-25mm

Article no.: 421729 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 2,003.85 /pcs.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 3,123.21 /pcs.
on request
In stock Available in 11-14 working days
61 pieces in stock 61 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box
  • Reversible reading: mm / inch
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 0.001 mm
Scale divisions 0.0001 in
Measurement deviation E MPE ±4 µm
Parallelism of the measuring faces 4 µm
Measurement technology digital
Packaging sturdy box
Reversible reading mm / inch
Micrometer barrel graduations 1/50
Disc anvil ⌀ 20 mm
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification & Classification

Article number 421729 0-25
EAN / GTIN 4062406063269
Manufacturer number 421729 0-25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Easy to read digital display with additional analogue reading. Robust metal casing.
Stationary measurement spindle

Supplied with:

1 battery No. 081560 size CR2032.

Warning:

Intended use
  • Outside micrometer for digital and analogue readings.
  • For both industrial and private use.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose to strong magnetic fields or high-voltage environments.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Only open the housing on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart