• The item cannot be ordered due to missing prices.

Digital external micrometer with measuring tip 0-25 mm

Article no.: 421727 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • IP Index of Protection: IP 54
  • Packaging: sturdy box
  • Reversible reading: mm / inch
  • Micrometer barrel graduations: 1/50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Scale divisions 0.001 mm
    Scale divisions 0.0001 in
    IP Index of Protection IP 54
    Measurement technology digital
    Packaging sturdy box
    Reversible reading mm / inch
    Error limit 4 µm
    Micrometer barrel graduations 1/50
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type Button cell
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 421727 0-25
    EAN / GTIN 4062406063252
    Manufacturer number 421727 0-25

    Description

    Version:

    Easy to read digital display with additional analogue reading. Robust metal casing.
    Rotating measurement spindle, carbide-tipped measuring faces

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart