• The item cannot be ordered due to missing prices.

Digital external micrometer with offset measuring faces, Measuring range: 0-25mm

Article no.: 421721 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • IP Index of Protection: IP 54
  • Packaging: sturdy box
  • Reversible reading: mm / inch
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Scale divisions 0.001 mm
Scale divisions 0.0001 in
IP Index of Protection IP 54
Measurement technology digital
Packaging sturdy box
Reversible reading mm / inch
Error limit 4 µm
Micrometer barrel graduations 1/50
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421721 0-25
EAN / GTIN 4062406063238
Manufacturer number 421721 0-25

Description

Version:

Easy to read digital display with additional analogue reading. Robust metal casing.
Rotating measurement spindle, carbide-tipped measuring faces

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart