{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 25 mm - 50 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Anzahl enthaltener Batterien | 1 | |
Artikel Nr. enthaltene Batterien / Akkus | 081560 357 | |
Type of product | External micrometer |
Article number | 421650 25-50 | |
EAN / GTIN | 4946368500836 | |
Manufacturer number | 326-252-30 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |