• The item cannot be ordered due to missing prices.

Digital precision external micrometer, Measuring range: 0-25mm

Article no.: 421608 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Scale divisions 0.0001 mm
Scale divisions 0 in
Reversible reading mm / inch
Error limit 0.6 µm
Flatness of measuring faces 0.3 µm
Spindle ⌀ 6.35 mm
Spindle pitch 0.5 mm
Measuring face ⌀ 3.2 mm
Interface USB interface; Digimatic interface
Measured value saving once-off setting of the zero position
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421608 0-25
EAN / GTIN 4946368639017
Manufacturer number 293-130-10

Description

Version:

High precision digital external micrometer.
Precision spindle with absolute rotary encoder.
Special ratchet barrel for constant measuring force 7−9 N.

Supplied with:

Including thermally insulated cover to minimise the effects of temperature and 1 battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart