{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 150 mm - 300 mm | |
Scale divisions | 0.001 mm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 0.5 mm | |
Spindle travel | 25 mm | |
Barrel ⌀ | 18 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Weight | 1.88 kg | |
Number of micrometer standards | 6 | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | External tube micrometer |
Article number | 421558 150-300 | |
EAN / GTIN | 4946368695891 | |
Manufacturer number | 340-252-30 |