• The item cannot be ordered due to missing prices.

Digital external micrometer 0-25 mm

Article no.: 421310 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Measured value saving: MAHR reference-lock system
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Scale divisions 0.0001 in
Reversible reading mm / inch
Error limit 2 µm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421310 0-25
EAN / GTIN 4059192058388
Manufacturer number 4157010

Description

Version:

Innovative external micrometer with 10 mm tall characters on sharp contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Measuring spindle hardened and ground. Carbide anvils. High performance ratchet with quick operation. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.

Supplied with:

1 battery No. 081560 size CR2032, 1 setting standard from size 25-50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart