• The item cannot be ordered due to missing prices.

Micrometer setting standard, overall length: 75mm

Article no.: 421100 75

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Standard: DIN 863

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
overall length 75 mm
Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 421100 75
EAN / GTIN 4946368026824
Manufacturer number 421100 75

Description

Version:

Setting standard with precision lapped measuring faces. With hand temperature insulation and actual value legend.

Application:

For setting external micrometers and for general inspection work.

Note:

Adjustment range up to 2000 mm on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart