• The item cannot be ordered due to missing prices.

Large external micrometer 1/100 graduations 150-300 mm

Article no.: 420770 150-300
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Measuring range 150 mm - 300 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/100 mm
Spindle ⌀ 8 mm
Spindle travel 25 mm
Barrel ⌀ 25 mm
Measurement technology analogue
Number of measuring tips 6
Number of micrometer standards 6
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420770 150-300
EAN / GTIN 4045197203908
Manufacturer number 420770 150-300

Description

Version:

Hardened and ground measuring spindle. Precision lapped, carbide-tipped measuring faces. Locking by locking lever. Large barrel with 1/100 scale and ratchet. Lightweight external micrometers, hammer finish.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart