{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 50 mm - 75 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 2 µm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 1/50 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Type of measurement face | Carbide tipped | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420500 50-75 | |
EAN / GTIN | 4946368385648 | |
Manufacturer number | 102-303 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() External micrometer 50-75 mm |
||||
Scale divisions | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm |
Measuring range | 50 mm - 75 mm | 50 mm - 75 mm | 50 mm - 75 mm | 50 mm - 75 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm | 1/50 mm | 1/50 mm |
Standard | DIN 863 | DIN 863 | DIN 863 | DIN 863 |
Spindle ⌀ | 6.35 mm | 6.5 mm | 6.5 mm | 6.5 mm |
Measurement technology | analogue | analogue | analogue | analogue |
Type of product | External tube micrometer | External tube micrometer | External tube micrometer | External tube micrometer |