{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 100 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 4 | |
Number of micrometer standards | 3 | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 420432 0-100 | |
EAN / GTIN | 4062406237745 | |
Manufacturer number | 420432 0-100 |