External micrometer, Measuring range: 0-25mm

Article no.: 420430 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 3,123.21 /pcs.
  • INR 2,003.85 /pcs.
on request
In stock Available in 11-14 working days
65 pieces in stock 65 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Barrel ⌀ 20.5 mm
Ratchet yes
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification & Classification

Article number 420430 0-25
EAN / GTIN 4062406237509
Manufacturer number 420430 0-25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle. Locking by clamping lever.
With ratchet and hand temperature protection. Barrel non-reflecting chrome-plated.
With clearly engraved, black divisions and numerals.
With combined sensitive ratchet for one-hand operation and operation within the bracket.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart