• The item cannot be ordered due to missing prices.

External micrometer set, Measuring range: 0-100mm

Article no.: 420250 0-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 100 mm
Micrometer barrel graduations 1/50 mm
Measurement technology analogue
Number of micrometers 4
Number of micrometer standards 3
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 420250 0-100
EAN / GTIN 4045197203809
Manufacturer number 420250 0-100

Description

Version:

External micrometer No. 420200.

Downloads & documents

Compare with similar products

This article


Recommendations


External micrometer set, Measuring range: 0-100mm

External micrometer set, Measuring range: 0-100mm

Number of micrometer standards 3 3 3
Number of micrometers 4 4 4
Measuring range 0 mm - 100 mm 0 mm - 100 mm 0 mm - 100 mm
Micrometer barrel graduations 1/50 mm 1/50 mm 1/50 mm
Standard DIN 863 DIN 863 DIN 863
Packaging sturdy box sturdy box sturdy box
Measurement technology analogue analogue analogue

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart