• The item cannot be ordered due to missing prices.

Measuring tool set, Number of measuring tools: 6

Article no.: 419190 6

Select article variation and quantity

Number of measuring tools Unit price incl. VAT
  • Measurement technology: analogue
  • Type of product: Measuring tool set

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analogue
Number of measuring tools 6
Type of product Measuring tool set

Identification numbers & Classifications

Article number 419190 6
EAN / GTIN 4045197719775
Manufacturer number 419190 6

Description

Supplied with:

Supplied in a wooden case.
1 pc. HOLEX caliper No. 410200 size 150 mm.
1 pc. HOLEX external micrometer No. 420200 size 0 − 25 mm.
1 pc. HOLEX stock square No. 452590 size 100×70 mm, accuracy DIN 875/2.
1 pc. HOLEX straight-edge No. 460100 size 100 mm long.
1 pc. flexible steel rule No. 461800 size 200 mm long.
1 pc. precision spring dividers No. 457000 size 120 mm long with interchangeable tips.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart