• The item cannot be ordered due to missing prices.

Measuring tool set, Number of measuring tools: 2

Article no.: 419160 2

Select article variation and quantity

Number of measuring tools Unit price incl. VAT

Availability

  • Measurement technology: analogue
  • Type of product: Measuring tool set

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analogue
Number of measuring tools 2
Type of product Measuring tool set

Identification & Classification

Article number 419160 2
EAN / GTIN 4045197510259
Manufacturer number 419160 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Wooden case
1 GARANT vernier caliper No. 410100 size 150 mm.
1 GARANT external micrometer No. 420402 size 0−25 mm.

Optional extras:

Can be extended to include bevel edge square No. 450010 size 75×50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart