• The item cannot be ordered due to missing prices.

Digital depth gauge 50 mm

Article no.: 418760 50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Measured value saving: Once-off setting of the zero position
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Works standard
    Reversible reading 0.01 mm
    Reversible reading 0.0005 in
    Reversible reading mm / inch
    Error limit 0.02 mm
    Needle hole probe length 6 mm
    Needle hole probe ⌀ 1.5 mm
    Measured value saving Once-off setting of the zero position
    Measurement technology digital
    all parts hardened
    Bridge length 50 mm
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 418760 50
    EAN / GTIN 4045197927682
    Manufacturer number 418760 50

    Description

    Version:

    Digital depth gauge with absolute scale, no zeroing required. Very high accuracy due to the glass scale. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved.

    Supplied with:

    1 battery No. 081560 size CR2032.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart