{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.03 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 16×3.5 mm | |
Packaging | Wallet | |
Measurement method of the measuring instrument | electro-magnetic inductive procedure | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Depth gauge |
Article number | 418711 300 | |
EAN / GTIN | 4946368846460 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital depth gauge AOS with data output 300 mm |
||
all parts | hardened | hardened |
Bridge length | 100 | 100 |
Standard | ISO 13385 | ISO 13385 |
Cross-section measuring beam | 16×3.5 | 16×4 |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 357 | 081560 CR2032 |
Measurement deviation E MPE | ± 0.03 | ± 0.04 |