• The item cannot be ordered due to missing prices.

Vernier hook depth gauge, Measuring range: 500Lmm

Article no.: 418500 500L

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 500 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.1 mm
Hook size a 36 mm
Hook size b 10 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 250 mm
Cross-section measuring beam 20×5 mm
Packaging sturdy box
Type of product Depth gauge

Identification numbers & Classifications

Article number 418500 500L
EAN / GTIN 4045197203724
Manufacturer number 418500 500L

Description

Version:

Vernier satin chrome-plated. Measuring beam and vernier with clearly engraved scales. Offset slim measuring beam with graduations on both sides. Can also be used as normal vernier depth gauge by reversing the measuring beam. Precision ground contact faces.

Supplied with:

Size 500L in a case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart