• The item cannot be ordered due to missing prices.

Vernier depth gauge, Measuring range: 200mm

Article no.: 418300 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 200 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.05 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 11×4 mm
Packaging Wallet
Type of product Depth gauge

Identification numbers & Classifications

Article number 418300 200
EAN / GTIN 4045197203649
Manufacturer number 418300 200

Description

Version:

Measuring beam and vernier satin chrome-plated. Vernier adjustable. High-contrast scale. Measuring and contact faces precision lapped. Wider bridging widths achievable by using extension base(see No. 418744).

Optional extras:

Additional extension base No. 418744 (180 − 320 mm).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart