{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Messbereich | 0 mm - 1,000 mm | |
Graduation | 1/20 mm | |
Vernier length | 39 mm | |
Measurement deviation E MPE | ± 0.15 mm | |
Measuring tip a | 10 mm | |
Measuring tip b | 13 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 250 mm | |
Cross-section measuring beam | 20×5 mm | |
Packaging | sturdy box | |
Type of product | Depth gauge |
Article number | 418000 1000 | |
EAN / GTIN | 4045197203625 | |
Manufacturer number | 418000 1000 |