• The item cannot be ordered due to missing prices.

Groove vernier caliper 26-200 mm

Article no.: 417900 26-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Messbereich 26 mm - 200 mm
Scale divisions 0.05 mm
Graduation 1/20 mm
Error limit 0.1 mm
Jaw length L 60 mm
Measuring tip A 3 mm
Measuring tip B 7 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Groove vernier caliper

Identification numbers & Classifications

Article number 417900 26-200
EAN / GTIN 4045197203564
Manufacturer number 417900 26-200

Description

Application:

For measuring internal groove ⌀.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart