• The item cannot be ordered due to missing prices.

Digital universal caliper DIGI ULISSE I/E 650 mm

Article no.: 417700 650

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 650 mm
Measuring range outside 0 mm - 570 mm
Measuring range inside 42 mm - 650 mm
Scale divisions 0.01 mm
Reversible reading mm / inch
Error limit 0.04 mm
Interface RS232 interface; USB interface
IP Index of Protection IP 67
Jaw length 103 mm
Ball ⌀ measuring tips 3 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 417700 650
EAN / GTIN 2050001670847

Description

Version:

Digital universal caliper for a variety of internal and external measurements, with exchangeable measuring tips.
RS232C data output.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital caliper including 1 battery No. 081560 size CR2032.
Interchangeable measuring tips with ball ⌀ 3 mm and clamping sleeve with M2.5 internal thread.

Optional extras:

For size 400 - 650 all replacement and special contact points No. 434900 - 4910 with M2.5 thread can be used, data cable No. 498948.

Note:

Other measuring tips on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart